Beli supplier alat pelindung diri di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Faceshield (Pelindung Wajah)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp559.900

  2. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  3. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  4. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  5. KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    atribut:
    • Material: ABS
    • Type: Faceshield
  6. TRUSCO Paper Wiper Nonwoven fabric Roll
    Mulai

    Rp389.900

    TRUSCO Paper Wiper Nonwoven fabric Roll
    Deskripsi:
    -Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.
    atribut:
    • Quantity per case: 250 cutsx1 roll
    • Compatible Paper Tube Inner Diameter (mm): 24
    • Color: White
    • Roll Diameter (mm): 140
    • Material: Pulp/Polypropylene(PP)Non-Woven Cloth
    • Size (cm): 23x20
    • Size (mmxm): 230x50
  7. CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  8. KRISBOW Face Shield with Visor (Pelindung Wajah)
    Mulai

    Rp99.900

    KRISBOW Face Shield with Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  9. Non Brand Full Faceshield (Pelindung Wajah)
    Mulai

    Rp53.900

    Non Brand Full Faceshield (Pelindung Wajah)
    Deskripsi:
    Vented foam headband for increased airflow and comfort. Anti-fog, anti-glare polyester film shield. Not made with natural rubber latex.
Daftar Harga supplier alat pelindung diri Terbaru October 2026
TRUSCO Faceshield (Pelindung Wajah)Rp559.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
KRISBOW Head Gear and Face Shield (Pelindung Wajah)Rp97.900
TRUSCO Paper Wiper Nonwoven fabric RollRp389.900
CIG Head Protection Visor+Head Gear Titan (Pelindung Kepala)Rp199.900
KRISBOW Face Shield with Visor (Pelindung Wajah)Rp99.900
Non Brand Full Faceshield (Pelindung Wajah)Rp53.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)